Menu Search
Search
EATON #D26MRD60A1

Relay, DC Control; 10A; 6-NO; 120V DC Coil

SKU # 78211332217 Manufacturer Series: D26
Type: DC Control Relay
Mounting: Panel or Channel Mount
Terminals: Screws
Voltage: 600V AC / 240V DC
Amps: 10A
Coil Volts: 120V DC
Contact Configuration: 6-NO
Poles: 6
Contact Type: Convertible
Enclosure: Open

These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.

Additional Info: Dimension: 5.25 in. H X 2.38 in. W X 3.57 in. D