Menu Search
Search
EATON #D26MRD215A1

Relay, DC Control; 10A; 2-NO 1-NC; 120V DC Coil

SKU # 78668519217 Manufacturer Series: Type M, D26

Compare

Maximum number of products selected.
Type: DC Control Relay
Mounting: Panel or Channel Mount
Terminals: Screws
Voltage: 600V AC / 240V DC
Amps: 10A
Coil Volts: 120V DC
Contact Configuration: 2-NO 1-NC
Poles: 3
Contact Type: Convertible
Enclosure: Open

These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.

Additional Info: Dimension: 4.00 in. H X 2.38 in. W X 3.57 in. D