Menu Search
Search
EATON #D26MR402B

Relay, AC Control; 10A; 4-NO; 220/240V 50/60Hz Coil

SKU # 78211327719 Manufacturer Series: Type M, D26
Type: AC Control Relay
Mounting: Panel or Channel Mount
Terminals: Screws
Voltage: 600V AC
Amps: 10A
Coil Volts: 220/240V 50/60Hz
Contact Configuration: 4-NO
Indicators: Indicator Light
Poles: 4
Contact Type: Convertible
Enclosure: Open

These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.

Additional Info: Dimension: 6.13 in. H X 2.38 in. W X 3.57 in. D