Menu Search
Search
EATON #BFF11G

Relay, AC Control; 10A; 220/240V 50/60Hz Coil; 1-NO 1-NC

SKU # 78211496384 Manufacturer Series: BF
Type: AC Control Relay
Mounting: Panel Mount
Terminals: Push-On
Voltage: 300V AC
Amps: 10A
Coil Volts: 220/240V 50/60Hz
Contact Configuration: 1-NO 1-NC
Poles: 2
Contact Type: Fixed
Enclosure: NEMA 1

NEMA Relays include the Freedom 600V multi-pole (D15), fixed contact industrial control (BF), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.