Menu Search
Search
EATON #BF31Z8

Cutler-Hammer Machine Tool Relay, 300 VAC, 10 A, 110 VAC 50/60Hz Coil

SKU # 78667894217 Manufacturer Series: Series BF
Type: Machine Tool Relay
Mounting: Panel
Terminals: Clamp
Voltage: 300V AC
Amps: 10 A
Coil Type: Magnet Latch
Coil Volts: 110 VAC 50/60Hz
Contact Configuration: 3NO-1NC
Contact Material: Silver Alloy
Poles: 4
Enclosure: NEMA 1