Menu Search
Search
EATON #BFD51L

Cutler-Hammer® Machine Tool Relay, 250 VDC, 10 A, 24 VDC Coil, 6 P

SKU # 78211611997 Manufacturer Series: Series BFD
Type: Machine Tool Relay
Mounting: Panel
Terminals: Clamp
Voltage: 250V DC
Amps: 10 A
Coil Type: Magnet Latch
Coil Volts: 24 VDC
Contact Configuration: 5NO-1NC
Contact Material: Silver Alloy
Poles: 6
Enclosure: NEMA 1