Menu Search
Search
JOSLYN CLARK CONTROLS #KPMA-2

Pole, Relay, Fixed Contact, 1-NO 1-NC

SKU # 74976155980 Manufacturer Series: 7305 Type PMA
Type: Relay Pole
Voltage: 600V AC
Continuous Amps: 10
Poles: 2
Contact Type: Fixed
Contact Configuration: 1-NO 1-NC
Pole Spaces: 1

Poles: Type - Relay Pole; Voltage - 600VAC; Continuous Amps - 10; Poles - 2; Contact Type - Fixed; Contact Configuration - 1-NO 1-NC; Pole Spaces - 1; Additional Information - Closed top. Universal pole, Anti-weld Contacts, Red operating rod; Manufacturer Series - 7305 Type PMA

Additional Info: Closed top. Universal pole, Anti-weld Contacts, Red operating rod