Menu Search
Search
SQUARE D BY SCHNEIDER #8501XC1

Relay 600VAC 250VDC 10A

SKU # 78590153717 Manufacturer Series: Class 8501 Type X
Type: Relay
Voltage: 600V AC, 250V DC
Continuous Amps: 10
Contact Configuration: NO or NC
Terminals: Screw