Menu Search
Search
TE CONNECTIVITY #KRPA-11AG-120

General Purpose Relay, 120 VAC Coil, 8-Pin Octal Terminal

SKU # 74114998209 Manufacturer Series: KRPA
Type: General Purpose Relay
Mounting: Plug-In
Terminals: 8-Pin Octal
Voltage: 240V AC
Amps: 10 A
Coil Volts: 120 VAC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts