Menu Search
Search
SIEMENS #3RS1010-1CD10

Relay, Temperature Monitoring; 1-NO 1-NC; 3A; 24V AC/DC Coil

SKU # 75455486995 Manufacturer Series: 3RS10
RoHS Compliant
Coil Volts: 24V AC/DC
Type: Temperature Monitoring Relay
Mounting: Plug-In Socket
Terminals: Screw
Voltage: 230V AC
Amps: 3A
Contact Configuration: 1-NO 1-NC

Additional Info: Temperature Rating: -25 to 60 deg C (-13 to 140 deg F)