Menu Search
Search
SIEMENS #3TX7116-5NF13

Relay, General Purpose; 120V AC Coil; 3PDT; 15A

SKU # 75455486900 Manufacturer Series: 3TX71
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Amps: 15A
Coil Volts: 120V AC
Contact Configuration: 3PDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag

Additional Info: LED Indicator