Menu Search
Search
SIEMENS #3TX7117-5HC13C

Relay, Coupling; 15A; 4PDT; 24V AC Coil

SKU # 75455493853 Manufacturer Series: 3TX7117
Type: Coupling Relay
Mounting: Plug-In Base
Voltage: 85-110V AC/DC
Amps: 15A
Coil Volts: 24V AC
Contact Configuration: 4PDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag

Additional Info: LED Indicator, Temperature Rating: -40 to 55 deg C (-40 to 131 deg F)