Menu Search
Search

EATON

Relay, General Purpose; Ag-CdO Contacts

(12 Product Options) Manufacturer Series: 9575H Series 3000
  • Type: General Purpose Relay
  • Mounting: Panel Mount
  • Terminals: Screws
  • Voltage: 300V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: General Purpose Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 300V AC
Amps: 40A
Contact Configuration: DPDT
Contact Material: AgCdO Contacts