Menu Search
Search
EATON #9575H3T010

Relay, General Purpose; Ag-CdO Contacts; DPDT; 40A; 24V DC Coil

SKU # 78211478571 Manufacturer Series: 9575H Series 3000
View more versions of this product
Coil Volts: 24V DC
Type: General Purpose Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 300V AC
Amps: 40A
Contact Configuration: DPDT
Contact Material: AgCdO Contacts

Additional Info: Open Style, Temperature Rating: -30 to 55 deg C (-22 to 131 deg F), 5/16 in. Contact