Menu Search
Search
EATON #D4PR2B

Relay, General Purpose; 8-Blade Terminals; DPDT; 5A; 240V AC Coil

SKU # 78211422794 Manufacturer Series: D4PR
RoHS Compliant
View more versions of this product
Coil Volts: 240V AC
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 380V AC / 125V DC
Amps: 5A
Contact Configuration: DPDT
Contact Material: AgCdO Contacts

The D4 series is a slim-form relay designed to fit into tight spaces. The retaining clip is built in to the socket to provide easy and secure assembly.

Additional Info: Plain Cover