Menu Search
Search
EATON #D8PR7TEB

Relay, General Purpose; 25A; DPST-NO; 240V AC Coil

SKU # 78211416120 Manufacturer Series: D8 Series
RoHS Compliant
Coil Volts: 240 Vac
Mounting: Plug-in, E-bracket
Type: Relay, General Purpose
Terminals: Quick Connect, 1/4 in.
Voltage: 250V AC
Amps: 25A
Contact Configuration: DPST-NO
Contact Material: AgCdO Contacts