SQUARE D COMPANY #RF30

Photoelectric Sensor Reflector Center Hole Corner Cube

SKU: 78590117301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Photoelectric Sensor Reflector
Target Material: Corner Cube
Size: Dia.: 3 in. (76mm)
Mounting: Center Hole
Temperature Rating: 150°F (65°C) Max
Description
Photoelectric Reflectors: Type - Photoelectric Sensor Reflector; Target Material - Corner Cube; Size - 3.00" (76mm) Diameter; Mounting - Center Hole; Temperature Rating - 150 degF (65 degC) Max; Additional Information - Acrylic Lens
Additional Info: Acrylic Lens