Menu Search
Search
PEPPERL+FUCHS #REF-H32

Photoelectric Sensor Reflective Tape Screw Corner Cube

SKU # 78884897891
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor Reflective Tape
Target Material: Corner Cube
Size: 1 x 1.34 in. (25 x 34mm)
Mounting: Screw
Temperature Rating: 150°F (65°C) Max

Photoelectric Reflectors: Type - Photoelectric Sensor Reflective Tape; Target Material - Corner Cube; Size - 1.00" x 1.34" (25mm x 34mm); Mounting - Screw; Temperature Rating - 150 degF (65 degC) Max