Menu Search

EATON #6201A-XXXX

Photoelectric Sensor Reflective Tape Adhesive Back Corner Cube

SKU: 78211382607
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Photoelectric Sensor Reflective Tape
Target Material: Corner Cube
Size: 2 x 12 in. (50 x 305mm)
Mounting: Adhesive Back
Description
Photoelectric Reflectors: Type - Photoelectric Sensor Reflective Tape; Target Material - Corner Cube; Size - 2.00" x 12.00" (50mm x 305mm); Mounting - Adhesive Back