You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BANNER ENGINEERING #BRT-92X92C

Retroreflective Target, 3.94 x 3.94 in., Two Screw Holes Mounting

SKU # 66248849808
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor Reflector
Size: 3.94 x 3.94 in. (100 x 100mm)
Mounting: Two Screw Holes
Temperature Rating: 120°F (50°C) Max

Photoelectric Reflectors: Type - Photoelectric Sensor Reflector; Size - 3.94" x 3.94" (100mm x 100mm); Mounting - Two Screw Holes; Temperature Rating - 120degF (50degC) Max; Additional Information - Acrylic Lens, Reflectivity Factor: 3

Additional Info: Acrylic Lens, Reflectivity Factor: 3