You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BANNER ENGINEERING #BRT-100X18A

Retroreflective Target, 3.93 x 0.70 in., Screw Holes (2) Mounting

SKU # 66248844998
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor Reflector
Size: 3.93 x 0.7 in. (100 x 18mm)
Mounting: Screw Holes (2)
Temperature Rating: 140°F (60°C) Max

Additional Info: Rectangular, Acrylic Lens, Reflectivity Factor: 1.4