Menu Search
BANNER ENGINEERING #BRT-42D

Retroreflective Target, 1.70 in. Diameter, M5 Screw Mounting

SKU # 66248845006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor Reflector
Target Material: Micro-Prism
Size: Dia.: 1.7 in. (42mm)
Mounting: M5 Screw
Temperature Rating: 120°F (50°C) Max

Photoelectric Reflectors: Type - Photoelectric Sensor Reflector; Target Material - Micro-Prism; Size - 1.70" (42mm) Diameter; Mounting - M5 Screw; Temperature Rating - 120 degF (50 degC) Max; Additional Information - Clear Acrylic Lens. Reflectivity Factor: 1.0, Screw Size: M5 x 0.8

Additional Info: Clear Acrylic Lens. Reflectivity Factor: 1.0, Screw Size: M5 x 0.8