Menu Search
Sensor Reflectors Reflector, 1.82 x 1.20 x 1.28 in.
BANNER ENGINEERING #RAR300FM

Reflector, 1.82 x 1.20 x 1.28 in.

SKU # 66248826517
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Sensor Reflector
Size: 1.82 x 1.2 x 1.28 in. (46.3 x 30.5 x 32.5mm)

Photoelectric Reflectors: Type - Photoelectric Sensor Reflector; Size - 1.82 in. x 1.20 in. x 1.28 in. (46.30mm x 30.50mm x 32.50mm); Additional Information - Use with Mini-Beam Sensor Models 31E EL R RL 312D and LV

Additional Info: Use with Mini-Beam Sensor Models 31E EL R RL 312D and LV