Menu Search
Sensor Power Blocks, Bases and Receptacles Sensor Power Block, 110-130VAC, For Use with External Ring Lights

SIEMENS #6GF90028PS

Sensor Power Block, 110-130VAC, For Use with External Ring Lights

SKU #04089255151
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Sensor Power Block
Use With: External Ring Lights
Voltage Type: VAC
Supply Voltage: 110-130V AC
Connection Type: Screw Terminals

Sensor Power Blocks, Bases and Receptacles: Type - Sensor Power Block; Use With - External Ring Lights; Voltage Type - VAC; Supply Voltage - 110-130V AC; Connection - Screw Terminals; Additional Information - Output Voltage: 16.5V

Additional Info: Output Voltage: 16.5V