You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
LUMBERG AUTOMATION #ASBS-4/LED-5-4

Sensor Distribution Box, 10-30 VDC, PNP Output

SKU # 78873897190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sensor Distribution Box
Voltage Type: VDC
Supply Voltage: 10-30 VDC
Output Type: PNP
Connection Type: M23 Quick Disconnect
Material: TPU
Environment Rating: NEMA 6P, IP67