Menu Search
EATON #CSDS5A5CMR.5

Sensor Receptacle Use With

SKU # 78668511641
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sensor Receptacle
Voltage Type: VDC
Wiring: 5W
Connection Type: 5-Pin

Sensor Power Blocks, Bases and Receptacles: Type - Sensor Receptacle; Voltage Type - VDC; Wiring - 5W; Connection - 5 Pin; Additional Information - Male, 0.5 m Leads, Micro-Style, PG9 Hole, 22 AWG, 1.6 ft

Additional Info: Male, 0.5 m Leads, Micro-Style, PG9 Hole, 22 AWG, 1.6 ft