Menu Search
Sensor Power Blocks, Bases and Receptacles Proximity, Photoelectric Sensor Receptacle Use With Body and Sensor Head

EATON #E51RCB

Proximity, Photoelectric Sensor Receptacle Use With Body and Sensor Head

SKU #78211343468
Manufacturer Series: E51 Modular
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sensor Receptacle
Sensor Type: Proximity, Photoelectric
Use With: Body & Sensor Head
Voltage Type: VAC
Wiring: 4W
Connection Type: 1/2 in. NPT
Material: Die Cast Zinc, Black
Environment Rating: NEMA 4X