EATON #E51RCPT5

Inductive Proximity Sensor Receptacle Use With Body and Sensor Head 120V AC

SKU: 78211388488
Manufacturer Series: E51 Modular
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sensor Receptacle
Sensor Type: Inductive Proximity
Use With: Body and Sensor Head
Voltage Type: VAC
Supply Voltage: 120V AC
Output Type: Complementary, 1 NO and 1 NC
Output Capacity: 1A
Wiring: 4W
Connection Type: Connector, 5-Pin Pigtail Mini
Material: Die Cast Zinc
Environment Rating: NEMA 3, 3S, 4, 4X, 6, 6P, 12 and 13 (IP67)
Description
Sensor Power Blocks, Bases and Receptacles: Type - Sensor Receptacle; Sensor Type - Inductive Proximity; Use With - Body and Sensor Head; Voltage Type - VAC; Supply Voltage - 120V AC; Output Type - Complementary, 1 N.O. and 1 N.C.; Output Capacity - 1A; Wiring - 4W; Connection - Connector, 5-Pin Pigtail Mini ; Material - Die Cast Zinc; Environment Rating - NEMA 3, 3S, 4, 4X, 6, 6P, 12 and 13 (IP67); Additional Information - Temperature Rating: -13 to 158 deg F (-25 to 70 deg C), 0.9m (3 ft) Cable, 1/2 NPT Conduit Entrance; Manufacturer Series - E51 Modular
Additional Info: Temperature Rating: -13 to 158 deg F (-25 to 70 deg C), 0.9m (3 ft) Cable, 1/2 NPT Conduit Entrance