EATON #E51RNPT5

Inductive, Photoelectric Sensor Receptacle Use With Body and Sensor Head 10-30V DC

SKU: 78211388489
Manufacturer Series: E51 Modular
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sensor Receptacle
Sensor Type: Inductive, Photoelectric
Use With: Body and Sensor Head
Voltage Type: VDC
Supply Voltage: 10-30V DC
Output Type: Complementary, 1 NO and 1 NC, NPN and PNP
Output Capacity: 0.6A
Wiring: 4W
Connection Type: Connector, 5-Pin Pigtail Mini
Material: Die Cast Zinc
Environment Rating: NEMA 3, 3S, 4, 4X, 6, 6P, 12 and 13 (IP67)
Description
Sensor Power Blocks, Bases and Receptacles: Type - Sensor Receptacle; Sensor Type - Inductive, Photoelectric; Use With - Body and Sensor Head; Voltage Type - VDC; Supply Voltage - 10-30V DC; Output Type - Complementary, 1 N.O. and 1 N.C., NPN and PNP; Output Capacity - 0.6A; Wiring - 4W; Connection - Connector, 5-Pin Pigtail Mini ; Material - Die Cast Zinc; Environment Rating - NEMA 3, 3S, 4, 4X, 6, 6P, 12 and 13 (IP67); Additional Information - Temperature Rating: -13 to 158 deg F (-25 to 70 deg C), 0.9m (3 ft) Cable, 1/2 NPT Conduit Entrance; Manufacturer Series - E51 Modular
Additional Info: Temperature Rating: -13 to 158 deg F (-25 to 70 deg C), 0.9m (3 ft) Cable, 1/2 NPT Conduit Entrance