Menu Search
Search
BANNER ENGINEERING #OPBT2QD

Power Block, 10-30V DC, NPN/PNP Output, 100 mA, 4-pin Mini Connector

SKU # 66248827095 Manufacturer Series: Omni-Beam
RoHS Compliant
Type: Sensor Power Block
Sensor Type: Photoelectric
Use With: Sensor Head
Voltage Type: VDC
Supply Voltage: 10-30V DC
Output Type: NPN or PNP
Output Capacity: 100 mA
Connection Type: Connector, 4-Pin Mini
Material: Thermoplastic
Environment Rating: NEMA 4, IP66

Additional Info: Two Outputs, Load & Alarm