Menu Search
TURCK #KLDT-UNT3

Sensor Mounting Bracket Plastic

SKU # 78071605044
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Sensor Mounting
Material: Plastic
Dimensions: 0.53 x 0.37 x 0.32 in.(13.5 x 9.4 x 8.2mm)

Sensor Mounting Brackets: Bracket Type - Sensor Mounting ; Material - Plastic; Dimensions - 0.53x0.37x0.32 in.(13.5x9.4x 8.2mm); Additional Information - For Dovetail Groove Cylinders

Additional Info: For Dovetail Groove Cylinders