Menu Search
Sensor Mounting Brackets Tubular Sensor Mounting Bracket L Shaped Aluminum
EATON #6161AS7050

Tubular Sensor Mounting Bracket L Shaped Aluminum

SKU # 78211418089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bracket Type: Tubular Sensor Mounting
Shape/​Configuration: L Shaped
Sensor Mounting: (2) Jam Nuts and Washer
Material: Aluminum
Dimensions: 1.75 x 1.5 in. (44 x 38mm)
Use With: 18mm Sensors

Sensor Mounting Brackets: Bracket Type - Tubular Sensor Mounting; Shape/Configuration - L Shaped; Sensor Mounting - (2) Jam Nuts and Washer; Material - Aluminum; Dimensions - 1.75x1.50 in.(44x38mm); Use With - 18mm Sensors; Additional Information - Finish: Chromate

Additional Info: Finish: Chromate