EATON #E75-MTB1

Photoelectric Sensor Mounting Bracket L Shaped

SKU: 78668526241
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bracket Type: Photoelectric Sensor Mounting
Shape/Configuration: L Shaped
Dimensions: 2.35x2.28x0.80 in. (59.7x57.9x20.3mm)
Use With: All Models Starting with E75-PPA
Manufacturer Series: E75
Description
Sensor Mounting Brackets: Bracket Type - Photoelectric Sensor Mounting; Shape/Configuration - L Shaped; Dimensions - 2.35x2.28x0.80 in. (59.7x57.9x20.3mm); Use With - All Models Starting with E75-PPA; Additional Information - Environmental Rating: IP67, Operating Temperature: -13 to 131 deg F; Manufacturer Series - E75
Additional Info: Environmental Rating: IP67, Operating Temperature: -13 to 131 deg F