Menu Search
Sensor Mounting Brackets Photoelectric Sensor Mounting Bracket 90- degree Stainless Steel
EATON #6161AS5297

Photoelectric Sensor Mounting Bracket 90- degree Stainless Steel

SKU # 78211410049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Photoelectric Sensor Mounting
Shape/​Configuration: 90- degree
Material: Stainless Steel

Sensor Mounting Brackets: Bracket Type - Photoelectric Sensor Mounting; Shape/Configuration - 90- degree; Material - Stainless Steel