Menu Search
Sensor Mounting Brackets Bracket, Photoelectric Sensor; Right angle; Ball Swivel

EATON #6150E-6503

Bracket, Photoelectric Sensor; Right angle; Ball Swivel

SKU #78211611315
Manufacturer Series: Enhanced 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bracket Type: Mounting Bracket, Right Angle
Shape/Configuration: Right Angle, Ball Swivel
Bracket Mounting: Wall
Sensor Mounting: Thread: M30 x 0.06
Dimensions: HxWxD: 1.13 x 2.60 x 2.25 in.
Bracket Adjustment Max: Allows for +/- 30° sensor angle
Sensor Adjustment: 360° rotation
Use With: Photoelectric Sensors