Menu Search
Sensor Mounting Accessories Magnetic Pickup 0.25 in. Sensor 30-Tooth Gear Kit
EATON #28433400

Magnetic Pickup 0.25 in. Sensor 30-Tooth Gear Kit

SKU # 78211401084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: 30-Tooth Gear
Contents: Mounting Set Screw
Sensor Type: Magnetic Pickup 0.25 in. Sensor

Sensor Mounting Accessories: Kit Type - 30-Tooth Gear; Contents - Mounting Set Screw; Sensor Type - Magnetic Pickup 0.25 in. Sensor; Additional Information - Diameter: 1.60 in., Bore Diameter: 0.275 in., Operating Temperature: -40 to 148 deg C

Additional Info: Diameter: 1.60 in., Bore Diameter: 0.275 in., Operating Temperature: -40 to 148 deg C