Menu Search

EATON #8213B-6501

Photoelectric Sensor Logic Function Control Selectable Timing Functions

SKU: 78211382755
Manufacturer Series: 70
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Logic
Sensor Type: Photoelectric
Function: Selectable Timing Functions
Range: 0.02 to 0.5 Seconds, 0.3 to 2 Seconds, 1 to 18 Seconds, 10 to 30 Seconds
Type: Sensor Logic Function Control
Description
Sensor Logic Modules: Module Type - Sensor Logic Function Control; Sensor Type - Photoelectric; Function - Selectable Timing Functions; Range - 0.02 - 0.5 Seconds, 0.3 - 2.0 Seconds, 1.0 - 18.0 Seconds, 10.0 - 30.0 Seconds; Manufacturer Series - 70