Menu Search

EATON #8281A-6501

Photoelectric Sensor Logic Function Control One-shot Triggerable

SKU: 78211382767
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Logic
Sensor Type: Photoelectric
Function: One-shot Triggerable
Range: 0.01 to 25 Seconds
Type: Sensor Logic Function Control
Description
Sensor Logic Modules: Module Type - Sensor Logic Function Control; Sensor Type - Photoelectric; Function - One-shot Triggerable; Range - 0.01 - 25 Seconds