Menu Search
Sensor Modules Photoelectric Sensor Isolated Transistor Optically Isolated NPN Transistor, SPST
EATON #8582A-6501

Photoelectric Sensor Isolated Transistor Optically Isolated NPN Transistor, SPST

SKU # 78211382782 Manufacturer Series: 20
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Output
Sensor Type: Photoelectric
Type: Sensor Isolated Transistor
Output Type: Optically Isolated NPN Transistor, SPST
Capacity: 20mA at Vsat Less Than 0.2V (ON State Current), 0.01mA max at 30V DC (OFF State Leakage)

Sensor Output Modules: Module Type - Sensor Isolated Transistor; Sensor Type - Photoelectric; Output Type - Optically Isolated NPN Transistor, SPST; Capacity - 20mA at Vsat Less Than 0.2V (ON State Current), 0.01mA max at 30V DC (OFF State Leakage); Manufacturer Series - 20