Menu Search

EATON #8170A-6504

Photoelectric Sensor Control Unit Self-contained Control Unit

SKU: 78211382735
Manufacturer Series: Series 70
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Control
Sensor Type: Photoelectric
Function: Self-contained Control Unit
Type: Sensor Control Unit
Description
Sensor Control Modules: Module Type - Sensor Control Unit; Sensor Type - Photoelectric; Function - Self-contained Control Unit; Additional Information - Time Range: 0.5 ms to 14.0 ms, No Housing ; Manufacturer Series - Series 70
Additional Info: Time Range: 0.5 ms to 14.0 ms, No Housing