Menu Search
Sensor Modules Logic Module, 0.1 - 1 sec/0.5 - 15 sec, Photoelectric Sensor, On and Off Time Delay

BANNER ENGINEERING #RLM5

Maxi-Beam Logic Module, 0.1 - 1 sec/0.5 - 15 sec, Photoelectric Sensor, On and Off Time Delay

SKU #66248825548
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Logic
Sensor Type: Photoelectric
Function: Time Delay: On and Off
Range: 0.1 to 1 Seconds and 0.5 to 15 Seconds
Type: Sensor Logic Function Control

Sensor Logic Modules: Module Type - Sensor Logic Function Control; Sensor Type - Photoelectric; Function - Time Delay: On and Off; Range - 0.1 - 1 Second & 0.5 - 15 Seconds; Manufacturer Series - Maxi-Beam