Menu Search
BANNER ENGINEERING #CI3RC2

Maxi-Amp Current Trip Point Module, 5A 250VAC/24VDC, 20mA 30VDC

SKU # 66248836606
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Output
Sensor Type: Photoelectric
Type: Current Trip Point Amplifier Relay
Output Type: SPDT EM-Relay and SPST Solid State DC Relay
Capacity: 5A 250V AC / 24V DC (EM output), 20mA 30V DC (Solid State DC output)

Sensor Output Modules: Module Type - Current Trip Point Amplifier Relay; Sensor Type - Photoelectric; Output Type - SPDT EM-Relay & SPST Solid State DC Relay; Capacity - 5A 250VAC/24VDC (EM output), 20mA 30VDC (Solid State DC output); Additional Information - Use with SMI Series Intrinsically Safe DC Sensors. Mounts on 11-pin Socket Model RS-11 (not included); Manufacturer Series - Maxi-Amp

Additional Info: Use with SMI Series Intrinsically Safe DC Sensors. Mounts on 11-pin Socket Model RS-11 (not included)