Menu Search
Sensor Heads-Blocks Photoelectric Reflex Modular Sensor Head

EATON #1470A-6501

Photoelectric Reflex Modular Sensor Head

SKU #78211382535
Manufacturer Series: 70
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Modular Sensor
Sensor Type: Photoelectric Reflex
Sensing Range: 23 ft. (7m)

Sensor Heads-Blocks, Photoelectric Reflex-Reflective: Type - Modular Sensor; Sensor Type - Photoelectric Reflex; Sensing Range - 23-ft (7m); Additional Information - Use with Control Units: 8171B, 8170A, 8771A, 8772A. Includes Retroreflector.; Manufacturer Series - 70

Additional Info: Use with Control Units: 8171B, 8170A, 8771A, 8772A. Includes Retroreflector.