Menu Search

EATON #1480R-6501

Photoelectric Reflex Modular Sensor Head Light/Dark Operate

SKU: 78211382546
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Modular Sensor
Sensor Type: Photoelectric Reflex
Output Mode: Light/Dark Operate
Sensing Range: 32 ft. (10m)
Response Time: 3ms Dark to Light, 5ms Light to Dark
Description
Sensor Heads-Blocks, Photoelectric Reflex-Reflective: Type - Modular Sensor; Sensor Type - Photoelectric Reflex; Sensing Range - 32-ft (10m); Response Time - 3ms Dark to Light, 5ms Light to Dark; Output Mode - Light/Dark Operate; Additional Information - Sensing Beam Visible Red
Additional Info: Sensing Beam Visible Red