Menu Search
Sensor Heads-Blocks Photoelectric Diffuse Reflective Modular Sensor Head Light/Dark Operate
EATON #E51DP2

Photoelectric Diffuse Reflective Modular Sensor Head Light/Dark Operate

SKU # 78211312478 Manufacturer Series: E51 Modular
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Modular Sensor
Sensor Type: Photoelectric Diffuse Reflective
Output Mode: Light/Dark Operate
Sensing Range: 8 in. (200mm)
Response Time: Standard

Sensor Heads-Blocks, Photoelectric Reflex-Reflective: Type - Modular Sensor; Sensor Type - Photoelectric Diffuse Reflective; Sensing Range - 8" (200mm); Response Time - Standard; Output Mode - Light/Dark Operate; Manufacturer Series - E51 Modular