Menu Search
Sensor Heads-Blocks Scanner Block, 30-ft Sensing, Photoelectric Thru-Beam Detector, 10ms Response
BANNER ENGINEERING #SBRXD1

Maxi-Beam Scanner Block, 30-ft Sensing, Photoelectric Thru-Beam Detector, 10ms Response

SKU # 66248825006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Modular Sensor Head
Sensor Type: Photoelectric Thru-Beam Detector
Sensing Range: 30 ft. (9m)
Response Time: 10ms