Menu Search
BANNER ENGINEERING #PT250

Receiver, 7.8-ft Sensing, Photoelectric Thru-Beam Detector, Light/Dark Operate

SKU # 66248816413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Sensor Head
Sensor Type: Photoelectric Thru-Beam Detector
Output Mode: Light/Dark Operate
Sensing Range: 7.8 ft. (2.4m)

Sensor Heads-Blocks, Photoelectric Thru-Beam Receiver: Type - Modular Sensor Head; Sensor Type - Photoelectric Thru-Beam Detector; Sensing Range - 7.8-ft (2.4m); Output Mode - Light/Dark Operate; Additional Information - Infrared 880 nm

Additional Info: Infrared 880 nm