Menu Search
BANNER ENGINEERING #APG30S

Aperture Kit, Threaded Housing Mount, Stainless Steel

SKU # 66248827533 Manufacturer Series: SM30
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor, Transmitted Beam
Slot Size: Assorted Kit
Mounting: Threaded Housing.
Material: Stainless Steel

Photoelectric Apertures: Type - Photoelectric Sensor, Transmitted Beam; Slot Size - Assorted Kit; Mounting - Threaded Housing.; Material - Stainless Steel; Additional Information - Kit Includes: Round and slotted apertures, Glass lens, Sealing rings and 30mm Housing; Manufacturer Series - SM30

Additional Info: Kit Includes: Round and slotted apertures, Glass lens, Sealing rings and 30mm Housing