The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
MERSEN #P266L

Semiconductor Fuse Block, Semiconductor, 400A, 1P

SKU # 78200197452 Manufacturer Series: P266
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Fuse Block
Fuse Type: Semiconductor
Voltage: 1200V AC/DC
Amps: 400A
Poles: 1P
Connector: Stud, Clip
Fuse Clip: Bolt-in Fuse Stud
Base: Phenolic

MER P266L 97452-SEMICOND FUSEBLK