Menu Search
MERSEN #1SCM8

Modular Semiconductor Fuse Block, Semiconductor, 400A, 1P

SKU # 78200137652 Manufacturer Series: 1SC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Modular Fuse Block
Fuse Type: Semiconductor
Voltage: 1000V AC/DC
Amps: 400A
Poles: 1P
Connector: Stud
Base: Thermoplastic

Mersen 1SC semiconductor fuse blocks feature modular mounting that offers greater flexibility in adjusting to various fuse lengths. Both stud type and integral box connector versions are offered to allow for user preference of wire terminations. The integral box connector versions also provide for greater heat dissipation. Mounting hardware is supplied with the blocks.